This item is Discontinued.

This item is Discontinued.
Quick Assemble Modern Style, Grey Nordic 12 in. Base Kitchen Cabinet, 3 Drawer (12 in. W x 24 in. D x 34.50 in. H) (Discontinued)
Mfr #
SA-BUD2P12-GN
Zoro #
G301861123
UPC # 704780194774
Country of Origin Czechia
Category Kitchen Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SA-BUD2P12-GN
Zoro #
G301861123
UPC #
704780194774
Country of Origin
Czechia
Dimensions
Width
12"
Height
34.5"
Depth
24"
Details
Material
Melamine
Color
Grey Nordic
Number of Drawers
3
Finish
Laminate
Style
Modern
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This three-drawer Cambridge Cabinet is sold with a 12 in. width and comes in a Grey Nordic finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.