This item is Discontinued.

Cambridge Quick Assemble Modern Style, Grey Nordic 36 x 24 in. Wall Bridge Kitchen Cabinet (36 in. W x 12 in. D x 24 in. H) SA-WU3624-GN

This item is Discontinued.

Cambridge

Quick Assemble Modern Style, Grey Nordic 36 x 24 in. Wall Bridge Kitchen Cabinet (36 in. W x 12 in. D x 24 in. H) (Discontinued)

Mfr # SA-WU3624-GN
Zoro # G001861362
UPC # 704780195078
Country of Origin Czechia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SA-WU3624-GN
Zoro #
G001861362
UPC #
704780195078
Country of Origin
Czechia

Dimensions

Width
36 in
Height
24 in
Depth
12 in
Thickness
0.75 in

Details

Color
Grey Nordic
Number of Drawers
0
Number of Doors
2
Soft Close
Yes
Number of Adjustable Shelves
0
Weight
17.5 lbs.
Features
Soft Close Doors
Finish
Laminate
Style
Modern

Description

Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Bridge Cabinet is the ideal above-the-fridge cabinet to complete your kitchen. The width of this cabinet is 36 in and comes in a Grey Nordic finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.