Zoro Homepage

QuickNotes Business Black Notebook

  • Mfr # 06066

  • Zoro # G5235925


product price: $11.29
/ea

Key Features

Sheet Size
11 x 8.5
Cover Color
Dark Gray
Cover Material
20-pt. Linen
Features
Notes Area, Perforated, Pocket
Binding
Spiral Bound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06066
Zoro #
G5235925
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
11 x 8.5
Size
11 x 8.5
Length
11"
Width
8.5"
Book Width
8.5"
Book-Spine Length
11"

Details

Cover Color
Dark Gray
Cover Material
20-pt. Linen
Item
Notebook,Quicknts 20,Black
Features
Notes Area, Perforated, Pocket
Binding
Spiral Bound
Material
20-pt. Linen
Color
Dark Gray
Weight
1.005 lbs
Dated/Undated
Undated
Note-Rule Lines per Sheet
30
Sheet Basis Weight (lb)
20 lb Bond
Sheet Color
White
Sheet Rule/Format Details
QuickNotes® Elements
Book-Binding Edge
Side
Book-Binding Details
Twin-Wire
Sheets per Book/Journal
80
Sheet-Ruling Color
Blue
Sheet Rule/Format Type
List-Management Format
Sheet Perforation Details
Macro-Perforation
Back-Cover Material
20-pt. Linen
Number of Subjects/Sections
1

Description

Notebook,Quicknts 20,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.