Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiance 12 in. W x 36 in. H Slab Wall Decorative End Panel in Matte Grey

  • Mfr # WEP36-MG

  • Zoro # G515792442


product price: $59.85
/ea

Key Features

Material
Medium Density Fiberboard (MDF)
Color
Gray
Finish
Matte Grey
Height
30 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEP36-MG
Zoro #
G515792442
UPC #
704780218210
Country of Origin
Czechia

Dimensions

Height
30 in
Depth
12 in
Width
24 in
Overall Width
12 in
Overall Depth
0.75 in
Overall Height
36 in

Details

Material
Medium Density Fiberboard (MDF)
Color
Gray
Finish
Matte Grey
Cabinet Type
Wall End Panel
End Panel Type
Wall Decorative
Cabinet Shade
Medium

Description

Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a matte grey PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.


  • Finish your project quicker, ship in 2-4 business day
  • Features adjustable shelves and soft close doors and/or drawers
  • Ships flat packed and ready to assemble
  • Accessory to all Cambridge Cabinet Base Units to provide a finished look
  • 3/4 in. thick panel made of MDF
  • Grey matte lacquer finish
  • Can be cut to fit your project
  • Edge banding not included, can be purchased separately
  • Installation hardware is not included with this accessory
  • Ready to install

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.