Shop CAMBRIDGE
See all product information
Create Account
Radiance 12in W x 24in D x 34.50inH Ready to Assemble Slab Drawer Base Kitchen Cabinet in Matte Grey
- Mfr # SA-DB12-MG-KIT
- Zoro # G915792387
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Material
Melamine
Width
12 in
Height
34.5 in
Color
Gray
Number of Adjustable Shelves
No Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-DB12-MG-KIT
- Zoro #
- G915792387
- UPC #
- 704780218388
- Country of Origin
- Czechia
- Material
- Melamine
- Color
- Gray
- Number of Adjustable Shelves
- No Shelves
- Number of Drawers
- 3 Drawers
- Finish
- Matte Grey
- Style
- Slab Door
- Number of Doors
- 0
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a matte grey PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
- Finish your project quicker, ship in 2-4 business day
- Features adjustable shelves and soft close doors and/or drawers
- Ships flat packed and ready to assemble
- 3/4 in. slab door and drawer face made of MDF with a matte grey PET finish
- 3/4 in. particle board melamine carcass for enhanced durability
- 1/4 in. back panel + 3/4 in. support braces for added strength
- Metal drawer box with undermount soft close slides
- Soft close adjustable hinges for silent and smooth closing
- Carcass comes in a clean white finish
- Designed for long-lasting performance and style
- Finished toe kick is not included; can be purchased separately
- Adjustable feet for easy leveling, without the need for shims