
Radiance 12in Wx24in Dx34.50in H Ready to Assemble Slab Drawer Base Kitchen Cabinet in Light Oak
Mfr # SA-DB12-LO-KIT
Zoro # G215792445
original price:Â $451.99 , new price: $447.68
new price:Â $447.68
/ea
Free Shipping & Returns
Key Features
Material
Melamine
Width
12 in
Height
34.5 in
Depth
24 in
Color
Light Oak/ Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SA-DB12-LO-KIT
Zoro #
G215792445
UPC #
704780218920
Country of Origin
Czechia
Dimensions
Width
12 in
Height
34.5 in
Depth
24 in
Details
Material
Melamine
Color
Light Oak/ Brown
Number of Drawers
3 Drawers
Number of Doors
0
Finish
Laminate
Style
Drawer Base
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a Light Oak Laminate finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
- Finish your project quicker, ship in 2-4 business day
- Features adjustable shelves and soft close doors and/or drawers
- Ships flat packed and ready to assemble
- 3/4 in. slab door and drawer face made of MDF with a Light Oak Laminate finish
- 3/4 in. particle board melamine carcass for enhanced durability
- 1/4 in. back panel + 3/4 in. support braces for added strength
- Metal drawer box with undermount soft close slides
- Soft close adjustable hinges for silent and smooth closing
- Carcass comes in a clean white finish
- Designed for long-lasting performance and style
- Finished toe kick is not included; can be purchased separately
- Adjustable feet for easy leveling, without the need for shims
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.