Shop CAMBRIDGE
See all product information
Create Account
Radiance 18 in. W x 21 in. D x 34.50 in. H Ready to Assemble Slab Bath Cabinet in White Gloss
- Mfr # SA-VDB18-WG-KIT
- Zoro # G623392374
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Features
Soft Close Drawers
Hand Orientation
Reversible
Number of Drawers
3
Number of Shelves
No Shelves
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA-VDB18-WG-KIT
- Zoro #
- G623392374
- UPC #
- 704780220060
- Country of Origin
- Czechia
Dimensions
- Depth (In.)
- 21 in
- Height (In.)
- 34.5 in
- Width (In.)
- 18 in
Details
- Features
- Soft Close Drawers
- Finish
- White Gloss
- Hand Orientation
- Reversible
- Item
- Base Cabinet
- Number of Drawers
- 3
- Number of Shelves
- No Shelves
- Color
- White
- Number of Doors
- 0
- Frame
- Frameless
- Body Material
- Melamine
Description
Transform your kitchen with the sophisticated Cambridge cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4in. Slab doors and drawer faces, crafted from high-quality MDF white gloss pet finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.