Shop CAMBRIDGE
See all product information
Create Account
Radiance 18 in. W x 24 in. D x 34.5 in. H Ready to Assemble Slab Base Kitchen Cabinet in White Gloss
Mfr # SA-B18-WG-KIT
Zoro # G423392413
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Finish
White Gloss
Number of Adjustable Shelves
1
Color
White
Number of Doors
1
Number of Drawers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-B18-WG-KIT
- Zoro #
- G423392413
- UPC #
- 704780203780
- Country of Origin
- Czechia
- Finish
- White Gloss
- Number of Adjustable Shelves
- 1
- Color
- White
- Number of Doors
- 1
- Item
- Base Cabinet
- Number of Drawers
- 1
- Soft Close
- Doors, Drawers
- Style
- Slab Door
- Material
- Melamine
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4in. slab doors and drawer faces, crafted from high-quality MDF white gloss PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.