Radiance 24 in. W x 12 in. D x 36 in. H Ready to Assemble Slab Wall Kitchen Cabinet in Matte Grey

  • Mfr # SA-W2436-MG-KIT

  • Zoro # G815792401


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Material
Melamine
Width
24 in
Height
36 in
Depth
12 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SA-W2436-MG-KIT
Zoro #
G815792401
UPC #
704780218647
Country of Origin
Czechia

Dimensions

Width
24 in
Height
36 in
Depth
12 in

Details

Material
Melamine
Color
Gray
Number of Drawers
No Drawers
Number of Doors
2
Number of Adjustable Shelves
2 Adjustable Shelves
Finish
Matte Grey
Style
Slab Door

Description

Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a matte grey PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.


  • Finish your project quicker, ship in 2-4 business day
  • Features adjustable shelves and soft close doors and/or drawers
  • Ships flat packed and ready to assemble
  • 3/4 in. slab door and drawer face made of MDF with a matte grey PET finish
  • 3/4 in. particle board melamine carcass for enhanced durability
  • 3/4 in. particle board shelves and a combined 1/4 in. back panel + 3/4 in. support braces for added strength
  • Metal drawer box with undermount soft close slides
  • Soft close adjustable hinges for silent and smooth closing
  • Carcass comes in a clean white finish
  • Designed for long-lasting performance and style
  • Finished toe kick is not included; can be purchased separately
  • Adjustable feet for easy leveling, without the need for shims

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products