Radiance 24 in. W x 90 in. H Slab Pantry End Panel in Light Oak

  • Mfr # TEP94-LO

  • Zoro # G515792404


product price: $278.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Material
Medium Density Fiberboard (MDF)
Color
Light Oak/ Brown
Finish
Laminate
Depth
0.75 in
Height
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEP94-LO
Zoro #
G515792404
UPC #
704780214847
Country of Origin
Czechia

Dimensions

Depth
0.75 in
Height
90 in
Width
24 in

Details

Material
Medium Density Fiberboard (MDF)
Color
Light Oak/ Brown
Finish
Laminate
Door Handing
Reversible
Cabinet Type
Pantry End Panel
End Panel Type
Pantry
Cabinet Shade
Medium

Description

Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a Light Oak Laminate finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.


  • Finish your project quicker, ship in 2-4 business day
  • Features adjustable shelves and soft close doors and/or drawers
  • Ships flat packed and ready to assemble
  • Accessory to Cambridge Cabinet Pantry Units to provide a finished look
  • 3/4 in. thick panel made of MDF with a Light Oak Laminate finish
  • Can be cut to fit your project
  • Edge banding not included, can be purchased separately
  • Installation hardware is not included with this accessory
  • Ready to install

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.