Shop CAMBRIDGE
See all product information
Create Account
Radiance 3 in. W x 96 in. H Cabinet Filler in Matte Grey
- Mfr # PF3-MG
- Zoro # G815792340
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Material
Medium Density Fiberboard (MDF)
Color
Gray
Finish
Matte Grey
Depth
0.75 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF3-MG
- Zoro #
- G815792340
- UPC #
- 704780218173
- Country of Origin
- Czechia
- Material
- Medium Density Fiberboard (MDF)
- Color
- Gray
- Finish
- Matte Grey
- Item
- Filler
- Cabinet Type
- Filler
- Cabinet Shade
- Medium
- Installation Type
- Adhesive
Dimensions
- Depth
- 0.75 in
- Width
- 3 in
- Height
- 36 in
- Length
- 96 in
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a matte grey PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
- Finish your project quicker, ship in 2-4 business day
- Features adjustable shelves and soft close doors and/or drawers
- Ships flat packed and ready to assemble
- Accessory to all Cambridge Cabinet Wall Units to provide a finished look
- 3/4 in. thick filler made of MDF
- Grey matte lacquer finish
- Can be cut to fit your project
- Edge banding not included, can be purchased separately
- Installation hardware is not included with this accessory
- Ready to install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.