Shop CAMBRIDGE
See all product information
Create Account
Radiance 3 in. W x 96 in. H Slab Filler in White Gloss
- Mfr # PF3-WG
- Zoro # G823392457
product price:
$
44.65
/ea
Key Features
Length
96 in
Depth
0.75 in
Width
3 in
Finish
White Gloss
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF3-WG
- Zoro #
- G823392457
- UPC #
- 704780204367
- Country of Origin
- Czechia
- Finish
- White Gloss
- Color
- White
- Item
- Filler
- Material
- Medium Density Fiberboard (MDF)
Dimensions
- Length
- 96 in
- Depth
- 0.75 in
- Width
- 3 in
- Height
- 96 in
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4′′ slab doors and drawer faces, crafted from high-quality MDF white gloss PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.