Shop CAMBRIDGE
See all product information
Create Account
Radiance 30in.Wx12in.Dx18in.H Ready to Assemble Slab Wall Bridge Kitchen Cabinet in White Gloss
Mfr # SA-W3018-WG-KIT
Zoro # G423392383
product price:
$
160.99
/ea
Free Shipping & Returns
Key Features
Finish
White Gloss
Color
White
Number of Drawers
No Drawers
Number of Doors
2
Style
Slab Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA-W3018-WG-KIT
- Zoro #
- G423392383
- UPC #
- 704780204169
- Country of Origin
- Czechia
Dimensions
- Depth
- 12 in
- Width
- 30 in
- Height
- 18 in
Details
- Finish
- White Gloss
- Color
- White
- Number of Drawers
- No Drawers
- Number of Doors
- 2
- Item
- Wall Cabinet
- Style
- Slab Door
- Soft Close
- Doors
- Material
- Melamine
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4′′ slab doors and drawer faces, crafted from high-quality MDF white gloss PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
Restrictions
This item has been restricted from sale in the following states:
CA