Radiance 36 in. W x 48 in. H Slab Kitchen Island End Panel in Light Oak

  • Mfr # BPNL36-LO

  • Zoro # G015792423


product price: $107.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
MDF
Color
Light OAK
Finish
Laminate
Depth
0.75 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNL36-LO
Zoro #
G015792423
UPC #
704780214816
Country of Origin
Czechia

Dimensions

Depth
0.75 in
Width
36 in
Height
48 in

Details

Material
MDF
Color
Light OAK
Finish
Laminate
Cabinet Type
Island Back Panel
Door Handing
Reversible

Description

Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4 in. slab doors and drawer faces, crafted from high-quality MDF with a Light Oak Laminate finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.


  • Finish your project quicker, ship in 2-4 business day
  • Features adjustable shelves and soft close doors and/or drawers
  • Ships flat packed and ready to assemble
  • Accessory to Cambridge Cabinet Base Units to provide a finished look for your island
  • 3/4 in. thick panel made of MDF with a Light Oak Laminate finish
  • Can be cut to fit your project
  • Edge banding not included, can be purchased separately
  • Installation hardware is not included with this accessory
  • Ready to install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.