Shop CAMBRIDGE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Radiance 36in.Wx24in.Dx34.5in.H Ready to Assemble Slab Corner Lazy Susan Kitchen Cabinet in WG
- Mfr # SA-BLZ36-WG-KIT
- Zoro # G923392449
product price:
$
433.99
/ea
Key Features
Finish
White Gloss
Number of Drawers
No Drawers
Number of Adjustable Shelves
1
Number of Doors
1
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA-BLZ36-WG-KIT
- Zoro #
- G923392449
- UPC #
- 704780203919
- Country of Origin
- Czechia
Dimensions
- Width
- 36 in
- Height
- 34.5 in
- Depth
- 24 in
Details
- Finish
- White Gloss
- Number of Drawers
- No Drawers
- Number of Adjustable Shelves
- 1
- Number of Doors
- 1
- Item
- Base Cabinet
- Color
- White
- Soft Close
- Doors
- Style
- Slab Door
- Material
- Melamine
Description
Transform your kitchen with the sophisticated Cambridge Cabinets, designed to offer both style and practicality. These ready-to-assemble cabinets feature a sleek, frameless design with 3/4′′ slab doors and drawer faces, crafted from high-quality MDF white gloss PET finish. This modern look brings a contemporary touch to any kitchen, elevating your space with its clean lines and seamless appearance.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.