
Quick Assemble Modern Style, Shaker White 36 in. Base Kitchen Cabinet, 2 Door (36 in. W x 24 in. D x 34.50 in. H) (Discontinued)
- Mfr # SA-BD36-SW
- Zoro # G701861310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-BD36-SW
Zoro #
G701861310
UPC #
704780205371
Country of Origin
Czechia
Dimensions
Width
36"
Height
34.5"
Depth
24"
Details
Material
Melamine
Color
Shaker White
Number of Doors
2
Finish
Matte
Style
Modern
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Cabinet is sold with a 36 in. width and comes in a double-door Shaker White finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.