
Quick Assemble Modern Style, White Gloss 36 in. Base Kitchen Cabinet, 2 Door (36 in. W x 24 in. D x 34.50 in. H) (Discontinued)
- Mfr # SA-BD36-WG
- Zoro # G601860710
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-BD36-WG
Zoro #
G601860710
UPC #
704780203841
Country of Origin
Czechia
Dimensions
Width
36"
Height
34.5"
Depth
24"
Details
Material
Melamine
Color
White Gloss
Number of Doors
2
Finish
Laminate
Style
Modern
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Cabinet is sold with a 36 in. width and comes in a double-door White Gloss finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.