
Quick Assemble Modern Style, Shaker White 24 x 36 in. Wall Corner Kitchen Cabinet (24 in. W x 12 in. D x 36 in. H) (Discontinued)
- Mfr # SA-WUC2436-SW
- Zoro # G301860676
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA-WUC2436-SW
Zoro #
G301860676
UPC #
704780205791
Country of Origin
Czechia
Dimensions
Width
24 in
Height
36 in
Depth
12 in
Thickness
0.75 in
Details
Color
Shaker White
Number of Drawers
0
Number of Doors
1
Soft Close
Yes
Number of Adjustable Shelves
2
Finish
Matte
Weight
27.5 lbs.
Features
Soft Close Doors, Adjustable Shelves
Style
Modern
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Corner Wall Cabinet is sold with a 24 in. width and comes in a Shaker White finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.