
Quick Assemble Modern Style, White Gloss 9 x 30 in. Wall Kitchen Cabinet (9 in. W x 12 D x 30 in. H) (Discontinued)
- Mfr # SA-WU930-WG
- Zoro # G901861301
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-WU930-WG
Zoro #
G901861301
UPC #
704780206309
Country of Origin
Czechia
Dimensions
Width
9 in
Height
30 in
Depth
12 in
Thickness
0.75 in
Details
Color
White Gloss
Number of Drawers
0
Number of Doors
1
Soft Close
Yes
Number of Adjustable Shelves
2
Weight
15 lbs.
Features
Soft Close Doors, Adjustable Shelves
Finish
Laminate
Style
Modern
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. This Cambridge Wall Cabinet is sold with a 9 in. width and comes in a White Gloss finish. Using Threespine technology for faster tool-less assembly, it is a great addition to any Cambridge cabinet set.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.