
White Shaker Slab Style Scribe Molding Kitchen Cabinet Filler (1 in W x 0.75 in D x 96 in H) (Discontinued)
- Mfr # SA-Scribe-SW
- Zoro # G701860634
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SA-Scribe-SW
Zoro #
G701860634
UPC #
704780205920
Country of Origin
Czechia
Dimensions
Width
1"
Height
96"
Depth
0.75"
Details
Material
Melamine
Color
Shaker White
Finish
Matte
Style
Modern
Description
Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Molding Standard Scribe is sold with a .75 in. width and 96 in. height in a Shaker White finish to match your Cambridge Cabinet set. It is the perfect final addition to complete your dream kitchen look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.