This item is Discontinued.

Cambridge White Gloss Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 42 in H) SA-WUSF342-WG

White Gloss Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 42 in H) (Discontinued)

  • Mfr # SA-WUSF342-WG
  • Zoro # G401860927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-WUSF342-WG
Zoro #
G401860927
UPC #
704780204350
Country of Origin
Czechia

Dimensions

Width
3 in
Height
42 in
Depth
0.75 in

Details

Material
Melamine
Color
White Gloss
Finish
Laminate
Features
Trimmable
Weight
12 lbs.
Style
Modern

Description

Cambridge cabinetry is the leading online brand for all your kitchen project needs. Our four finishes: Carbon Marine engineered wood, Grey Nordic engineered wood, White Gloss, and Shaker White are always in stock for guaranteed fast shipping. Call us anytime and we will guide you through step by step on how to design your dream kitchen. The Cambridge Standard Filler is sold with a 3 in. width and 42 in. height in a White Gloss finish to match your Cambridge Cabinets. Ready to assemble, it is the perfect final addition to complete your dream kitchen look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.