Wirebound Bus Notebook, Black, 9.5X6, 80CT
Mfr # 06672
Zoro # G916502305
product price: $11.55
/eaKey Features
Rule
Legal
Cover Material
Linen
Paper Weight
20 lb
Backing
20 pt Linen
Binding
Wire O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06672
Zoro #
G916502305
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
9.5 x 6.63 in
Details
Rule
Legal
Cover Material
Linen
Paper Weight
20 lb
Backing
20 pt Linen
Binding
Wire O
Total Number of Sheets
80
Item
Wirebound Bus Noteboo
Cover Color
Black
Paper Color
White
Recycled Content
30 %
Features
80 Double-Sided Sheets of Legal Ruled White Paper for a Total of 160 Notetaking Pages, The Perfect Go-Anywhere, Multi-Purpose Professionally Styled Business Notebook Features a Gray Soft-Touch Cover has an Ultra-Smooth Finish
Description
Wirebound Bus Noteboo, Cover Color Black, Cover Material Linen, Binding Wire O, Backing 20 pt Linen, Total Number of Sheets 80, Sheet Size 9.5 x 6.63 in, Rule Legal, Paper Color White, Paper Weight 20 lb, Recycled Content 30 Percent, Features 80 Double-Sided Sheets of Legal Ruled White Paper for a Total of 160 Notetaking Pages, The Perfect Go-Anywhere, Multi-Purpose Professionally Styled Business Notebook Features a Gray Soft-Touch Cover has an Ultra-Smooth Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.