Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cambro 12 oz Red Colorware Tumbler, PK12 1200P156

12 oz Red Colorware Tumbler, PK12 (Discontinued)

  • Mfr # 1200P156
  • Zoro # G800530322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200P156
Zoro #
G800530322
UPC #
-
Country of Origin
United States

Description

Colorware tumbler; 12.6 oz capacity; Made of impact resistant SAN plastic; Textured on the outside to resist scratching; Smooth on the inside for easy cleaning; Has interior stacking lugs for easy storing ; Sani-Rim lip provides sanitary drinking surface; Ruby red color; Dishwasher safe; Sold by the case of 1 dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.