Zoro Homepage

Bar, 54 x 25-7/8 x 46-1/8, 5-Bottle

  • Mfr # EABAR540DS670

  • Zoro # G3336746


product price: $2,661.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Length
54 in
Height
46 1/8 in
Depth
25 7/8 in
Color
Black
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EABAR540DS670
Zoro #
G3336746
UPC #
099511236084
Country of Origin
United States

Dimensions

Length
54 in
Height
46 1/8 in
Depth
25 7/8 in
Overall Height
46 in
Overall Width
26 in
Overall Length
54 in

Details

Item
Bar
Color
Black
Material
Polyethylene
Caster Type
4 Swivel Casters, 2 With Brake
Includes
5-Bottle Speed Rail, Vinyl Cover
Number of Casters
4

Description

Bar, Overall Length 54 in, Overall Width 26 in, Overall Height 46 in, Caster Type Swivel with Brake, Product Type Beverage Bar, Number of Casters 4, Color Black, Includes (5) Bottle Speed Rail and an 80 Pound Capacity Ice Sink, Vinyl Cover, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.