Bar, 67-1 /2 x 28-1/2 x 47-1/2, 7-Bottle
Mfr # EABAR650DS770
Zoro # G2355048
product price: $5,514.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Length
67 1/2 in
Height
47 1/2 in
Depth
28 1/2 in
Color
Black
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EABAR650DS770
Zoro #
G2355048
UPC #
099511240760
Country of Origin
United States
Dimensions
Length
67 1/2 in
Height
47 1/2 in
Depth
28 1/2 in
Overall Height
47 1/2 in
Overall Width
28 1/2 in
Overall Length
67 1/2 in
Details
Item
Bar
Color
Black
Material
Polyethylene
Includes
7-Bottle Speed Rail, Ice Sink Cover, Retainer Strap, Vinyl Cover, Waste-Water Bin
Caster Type
4 Swivel Casters, 2 With Brake
Number of Casters
4
Description
Bar, Overall Length 67 1/2 in, Overall Width 28 1/2 in, Overall Height 47 1/2 in, Caster Type Swivel with Brake, Product Type Beverage Bar, Number of Casters 4, Color Black, Includes (7) Bottle Speed Rail, Vinyl Cover, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.