Zoro Homepage

Beverage Container, 16 1/2x 9x 24, Black

  • Mfr # EA500LCD110

  • Zoro # G2605443


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Height
24 1/4 in
Width
9 in
Depth
16 1/2 in
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA500LCD110
Zoro #
G2605443
UPC #
099511219520
Country of Origin
United States

Dimensions

Height
24 1/4 in
Width
9 in
Depth
16 1/2 in
Overall Width
9 in
Overall Height
24 1/4 in
Overall Depth
16 1/2 in

Details

Item
Beverage Dispenser
Capacity
4.8 gal
Material
Polyethylene
Color
Black
Standards
NSF
Includes
Blank Label, Coffee Label, Decaffeinated Coffee Label, Handle, Hot Water Label, Ice Tea Label, Lid, Lid Latches, Punch Label
Number of Dispensers
1
Shape
Rectangle
Insulated
Yes
Temperature
Cold, Hot
Dispenser Actuation
Faucet
Includes Label
Yes

Description

Beverage Dispenser, Capacity 4.8 gal, Shape Rectangle, Color Black, Overall Height 24 1/4 in, Overall Width 9 in, Overall Depth 16 1/2 in, Number of Dispensers 1, Material Polyethylene, Dispenser Actuation Faucet, Includes Blank Label, Coffee Label, Decaffeinated Coffee Label, Handle, Hot Water Label, Ice Tea Label, Lid, Lid Latches, Punch Label, Includes Label Yes, Insulated Yes, Standards NSF, Temperature Cold, Hot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.