Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beverage Container, 16 1/2x 9x 24, Brown

  • Mfr # EA500LCD131

  • Zoro # G3466014


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
9 in
Height
24 1/4 in
Depth
16 1/2 in
Includes
Blank Label, Coffee Label, Decaffeinated Coffee Label, Handle, Hot Water Label, Ice Tea Label, Lid, Lid Latches, Punch Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA500LCD131
Zoro #
G3466014
UPC #
099511215270
Country of Origin
United States

Dimensions

Width
9 in
Height
24 1/4 in
Depth
16 1/2 in
Overall Depth
16 1/2 in
Overall Height
24 1/4 in
Overall Width
9 in

Details

Item
Beverage Dispenser
Capacity
4.8 gal
Material
Polyethylene
Color
Brown
Includes
Blank Label, Coffee Label, Decaffeinated Coffee Label, Handle, Hot Water Label, Ice Tea Label, Lid, Lid Latches, Punch Label
Standards
NSF
Shape
Rectangle
Dispenser Actuation
Faucet
Includes Label
Yes
Temperature
Cold, Hot
Insulated
Yes
Number of Dispensers
1

Description

Beverage Dispenser, Capacity 4.8 gal, Shape Rectangle, Color Brown, Overall Height 24 1/4 in, Overall Width 9 in, Overall Depth 16 1/2 in, Number of Dispensers 1, Material Polyethylene, Dispenser Actuation Faucet, Includes Blank Label, Coffee Label, Decaffeinated Coffee Label, Handle, Hot Water Label, Ice Tea Label, Lid, Lid Latches, Punch Label, Includes Label Yes, Insulated Yes, Standards NSF, Temperature Cold, Hot

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.