Zoro Homepage

Beverage Pitchers, PK 6

  • Mfr # CAP600CW135

  • Zoro # G215574119


product price: $72.79
/pk 6, $12.13/ea

Key Features

Color
Clear
Capacity
60 oz
NSF Certified
Yes
For Use With
Water Pitcher
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP600CW135
Zoro #
G215574119
UPC #
099511306879
Country of Origin
United States

Details

Color
Clear
Capacity
60 oz
NSF Certified
Yes
For Use With
Water Pitcher
Material
Plastic
Item
Pitcher
Product Type
Pitcher

Description

Pitcher, Product Type Pitcher, Capacity 60 oz, Color Clear, For Use With Water Pitcher, NSF Certified Yes, Material Plastic, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.