Zoro Homepage

Beverage Pitchers, PK 6

  • Mfr # CAP64CW135

  • Zoro # G715574077


product price: $81.59
/pk 6, $13.60/ea
Free Shipping & Returns

Key Features

For Use With
Water Pitcher
Product Type
Pitcher
NSF Certified
No
Color
Clear
Includes
No Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAP64CW135
Zoro #
G715574077
UPC #
099511306916
Country of Origin
United States

Details

For Use With
Water Pitcher
Product Type
Pitcher
Item
Pitcher
NSF Certified
No
Color
Clear
Includes
No Lid
Capacity
64 oz
Material
Plastic

Description

Pitcher, Product Type Pitcher, Capacity 64 oz, Color Clear, For Use With Water Pitcher, Includes No Lid, NSF Certified No, Material Plastic, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.