Zoro Homepage

Beverage Pitchers, PK 6

  • Mfr # CAPC64CW135

  • Zoro # G715574206


product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns

Key Features

Product Type
Pitcher
Capacity
64 oz
Color
Clear
Includes
Three Position Lid
For Use With
Water Pitcher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPC64CW135
Zoro #
G715574206
UPC #
099511306138
Country of Origin
United States

Details

Product Type
Pitcher
Item
Pitcher
Capacity
64 oz
Color
Clear
Includes
Three Position Lid
For Use With
Water Pitcher
Material
Plastic
NSF Certified
No

Description

Pitcher, Product Type Pitcher, Capacity 64 oz, Color Clear, For Use With Water Pitcher, Includes Three Position Lid, NSF Certified No, Material Plastic, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.