Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beverage Service Cart, 44 1/2 in L

  • Mfr # EAMDC24191

  • Zoro # G8630121


product price: $2,208.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Product Type
Beverage Service Cart
Number of Casters
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDC24191
Zoro #
G8630121
UPC #
099511226511
Country of Origin
United States

Details

Item
Beverage Service Cart
Color
Gray
Product Type
Beverage Service Cart
Number of Casters
2

Description

Beverage Service Cart, Overall Length 44 1/2 in, Overall Width 30 in, Overall Height 44 in, Caster Type Swivel with Brake, Product Type Beverage Service Cart, Number of Casters 2, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.