Zoro Homepage

Beverage Service Cart, Poly, Gray

  • Mfr # EAMDC24F191

  • Zoro # G2227751


product price: $2,058.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid/(1) Swivel/(1) Swivel with Brake
Color
Granite Gray
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each Beverager Service Cart, Flat Top Counter Holds Any Type of Cambro Beverage Server, 6 in Casters, (2) Fixed, (2) Swivel Casters with Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDC24F191
Zoro #
G2227751
UPC #
099511225125
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
30 in
Overall Length
44 1/2 in
Caster Dia.
6 in
Overall Width (In.)
30
Overall Height (In.)
44
Caster Size (In.)
6
Caster Diameter
6 in

Details

Item
Beverage Service Cart
Caster Type
(2) Rigid/(1) Swivel/(1) Swivel with Brake
Color
Granite Gray
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each Beverager Service Cart, Flat Top Counter Holds Any Type of Cambro Beverage Server, 6 in Casters, (2) Fixed, (2) Swivel Casters with Brake
Handle Included
No
Number of Compartments
3
Standards
NSF
Number of Shelves
2
Construction
Polyethylene
Number of Doors
2
Pass-Through/Non-Pass-Through
Non-Pass-Through
NSF Certified
Yes
Insulated
Yes

Description

Beverage Service Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 44 1/2 in, Caster Diameter 6 in, Caster Material Polyurethane, Overall Height 44 in, Product Type Beverage Service Cart, Color Granite Gray, Insulated Yes, Material Polyethylene, Number of Compartments 3, Number of Doors 2, Overall Width 30 in, NSF Certified Yes, Caster Configuration (2) Rigid, (2) Swivel with Brakes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.