Beverage Service Cart, Recessed Top, Poly
Mfr # EAMDC24192
Zoro # G2227745
product price: $2,058.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Rigid/(1) Swivel/(1) Swivel with Brake
Color
Granite Green
Type
Recessed Top
Caster Material
Polyurethane
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAMDC24192
Zoro #
G2227745
UPC #
099511226528
Country of Origin
United States
Dimensions
Overall Width
30 in
Caster Dia.
6 in
Overall Length
44 1/2 in
Overall Height
44 in
Overall Height (In.)
44
Overall Width (In.)
30
Caster Size (In.)
6
Caster Diameter
6 in
Details
Item
Beverage Service Cart
Caster Type
(2) Rigid/(1) Swivel/(1) Swivel with Brake
Color
Granite Green
Type
Recessed Top
Caster Material
Polyurethane
Material
Polyethylene
Includes
(1) Each Beverager Service Cart, Molded Top Counter Holds 1 Gallon (Model 100LCD) Camtainer Beverage Servers Only , 6 in Casters, (2) Fixed, (2) Swivel Casters with Brake
Handle Included
No
Standards
NSF
Number of Compartments
3
Number of Shelves
2
Construction
Polyethylene
Number of Doors
2
NSF Certified
Yes
Insulated
Yes
Pass-Through/Non-Pass-Through
Non-Pass-Through
Description
Beverage Service Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 44 1/2 in, Caster Diameter 6 in, Caster Material Polyurethane, Overall Height 44 in, Product Type Beverage Service Cart, Color Granite Green, Insulated Yes, Material Polyethylene, Number of Compartments 3, Number of Doors 2, Overall Width 30 in, NSF Certified Yes, Caster Configuration (2) Rigid, (2) Swivel with Brakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.