Zoro Homepage

Bowls, PK 12

  • Mfr # CAPSB10176

  • Zoro # G715574350


product price: $120.99
/pk 12, $10.08/ea
Free Shipping & Returns

Key Features

Capacity
3.2 qt
Overall Height
3 1/4 in
Diameter
10 in
Color
Pebbled
Pattern
Pebbled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPSB10176
Zoro #
G715574350
UPC #
099511306411
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
Diameter
10 in

Details

Item
Bowls
Capacity
3.2 qt
Color
Pebbled
Pattern
Pebbled
Product Type
Round Pebbled Bowl

Description

Bowls, Color Pebbled, Diameter 10 in, Overall Height 3 1/4 in, Product Type Round Pebbled Bowl, Capacity 3.2 qt, Pattern Pebbled, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.