Zoro Homepage

Bowls, PK 24

  • Mfr # EASRB13152

  • Zoro # G915573931


product price: $75.69
/pk 24, $3.15/ea
Free Shipping & Returns

Key Features

Capacity
13 oz
Color
Clear
Material
Polyethylene Terephthalate
Pattern
SAN
Product Type
Swirl Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASRB13152
Zoro #
G915573931
UPC #
099511340200
Country of Origin
United States

Details

Item
Bowls
Capacity
13 oz
Color
Clear
Material
Polyethylene Terephthalate
Pattern
SAN
Product Type
Swirl Bowl

Description

Bowls, Color Clear, Product Type Swirl Bowl, Capacity 13 oz, Material Polyethylene Terephthalate, Pattern SAN, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.