Bowls, PK 24
Mfr # EASRB5110
Zoro # G215573815
product price: $43.49
/pk 24, $1.81/eaKey Features
Capacity
5 oz
Color
Black
Material
Polyethylene Terephthalate
Pattern
SAN
Product Type
Swirl Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EASRB5110
Zoro #
G215573815
UPC #
099511339037
Country of Origin
United States
Details
Item
Bowls
Capacity
5 oz
Color
Black
Material
Polyethylene Terephthalate
Pattern
SAN
Product Type
Swirl Bowl
Description
Bowls, Color Black, Product Type Swirl Bowl, Capacity 5 oz, Material Polyethylene Terephthalate, Pattern SAN, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.