Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowls, PK 24

  • Mfr # EASRB5CW110

  • Zoro # G215573877


product price: $47.39
/pk 24, $1.97/ea

Key Features

Capacity
5 oz
Color
Black
Material
Polyethylene Terephthalate
Pattern
Camwear
Product Type
Swirl Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EASRB5CW110
Zoro #
G215573877
UPC #
099511339006
Country of Origin
United States

Details

Item
Bowls
Capacity
5 oz
Color
Black
Material
Polyethylene Terephthalate
Pattern
Camwear
Product Type
Swirl Bowl

Description

Bowls, Color Black, Product Type Swirl Bowl, Capacity 5 oz, Material Polyethylene Terephthalate, Pattern Camwear, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.