Zoro Homepage

Bowls, PK 24

  • Mfr # EASRB5CW135

  • Zoro # G915573726


product price: $47.39
/pk 24, $1.97/ea

Key Features

Capacity
5 oz
Color
Clear
Material
Polyethylene Terephthalate
Pattern
Camwear
Product Type
Swirl Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASRB5CW135
Zoro #
G915573726
UPC #
099511338993
Country of Origin
United States

Details

Item
Bowls
Capacity
5 oz
Color
Clear
Material
Polyethylene Terephthalate
Pattern
Camwear
Product Type
Swirl Bowl

Description

Bowls, Color Clear, Product Type Swirl Bowl, Capacity 5 oz, Material Polyethylene Terephthalate, Pattern Camwear, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.