Zoro Homepage

Bowls, PK 4

  • Mfr # CAPSB15176

  • Zoro # G215574034


product price: $92.99
/pk 4, $23.25/ea
Free Shipping & Returns

Key Features

Capacity
11.2 qt
Overall Height
4 7/8 in
Diameter
15 in
Color
Pebbled
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPSB15176
Zoro #
G215574034
UPC #
099511306497
Country of Origin
United States

Dimensions

Overall Height
4 7/8 in
Diameter
15 in

Details

Item
Bowls
Capacity
11.2 qt
Color
Pebbled
Material
Polycarbonate
Pattern
Pebbled
Product Type
Round Pebbled Bowl

Description

Bowls, Color Pebbled, Diameter 15 in, Overall Height 4 7/8 in, Product Type Round Pebbled Bowl, Capacity 11.2 qt, Material Polycarbonate, Pattern Pebbled, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.