Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowls, PK 4

  • Mfr # CAPSB18176

  • Zoro # G915574235


product price: $139.99
/pk 4, $35.00/ea
Free Shipping & Returns

Key Features

Capacity
20.2 qt
Overall Height
5 3/4 in
Diameter
18 in
Color
Pebbled
Pattern
Pebbled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAPSB18176
Zoro #
G915574235
UPC #
099511306534
Country of Origin
United States

Dimensions

Overall Height
5 3/4 in
Diameter
18 in

Details

Item
Bowls
Capacity
20.2 qt
Color
Pebbled
Pattern
Pebbled
Product Type
Round Pebbled Bowl

Description

Bowls, Color Pebbled, Diameter 18 in, Overall Height 5 3/4 in, Product Type Round Pebbled Bowl, Capacity 20.2 qt, Pattern Pebbled, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.