Bowls, PK 4
Mfr # CARSB1014CW110
Zoro # G015574159
product price: $67.99
/pk 4, $17.00/eaKey Features
Capacity
5 qt
Overall Height
3 5/8 in
Color
Black
Pattern
Camwear
Product Type
Rectangular Ribbed Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CARSB1014CW110
Zoro #
G015574159
UPC #
099511308088
Country of Origin
United States
Dimensions
Overall Height
3 5/8 in
Details
Item
Bowls
Capacity
5 qt
Color
Black
Pattern
Camwear
Product Type
Rectangular Ribbed Bowl
Description
Bowls, Color Black, Diameter Not Applicable, Overall Height 3 5/8 in, Product Type Rectangular Ribbed Bowl, Capacity 5 qt, Pattern Camwear, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.