Bowls, PK 4
Mfr # CARSB1419CW110
Zoro # G815574106
product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns
Key Features
Capacity
12 qt
Overall Height
4 3/4 in
Color
Black
Pattern
Camwear
Product Type
Rectangular Ribbed Bowl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CARSB1419CW110
Zoro #
G815574106
UPC #
099511308330
Country of Origin
United States
Dimensions
Overall Height
4 3/4 in
Details
Item
Bowls
Capacity
12 qt
Color
Black
Pattern
Camwear
Product Type
Rectangular Ribbed Bowl
Description
Bowls, Color Black, Diameter Not Applicable, Overall Height 4 3/4 in, Product Type Rectangular Ribbed Bowl, Capacity 12 qt, Pattern Camwear, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.