Zoro Homepage

Bowls, PK 4

  • Mfr # CARSB15CW110

  • Zoro # G715573544


product price: $119.99
/pk 4, $30.00/ea
Free Shipping & Returns

Key Features

Capacity
11.2 qt
Overall Height
5 in
Diameter
15 in
Color
Black
Pattern
Camwear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CARSB15CW110
Zoro #
G715573544
UPC #
099511308439
Country of Origin
United States

Dimensions

Overall Height
5 in
Diameter
15 in

Details

Item
Bowls
Capacity
11.2 qt
Color
Black
Pattern
Camwear
Product Type
Round Ribbed Bowl

Description

Bowls, Color Black, Diameter 15 in, Overall Height 5 in, Product Type Round Ribbed Bowl, Capacity 11.2 qt, Pattern Camwear, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.