Zoro Homepage

Bowls, PK 48

  • Mfr # CA60CW133

  • Zoro # G815574618


product price: $131.99
/pk 48, $2.75/ea
Free Shipping & Returns

Key Features

Capacity
10.9 oz
Overall Height
1 1/2 in
Diameter
6 in
Pattern
Camwear
Product Type
Grapefruit Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA60CW133
Zoro #
G815574618
UPC #
099511316656
Country of Origin
United States

Dimensions

Overall Height
1 1/2 in
Diameter
6 in

Details

Item
Bowls
Capacity
10.9 oz
Color
Beige
Pattern
Camwear
Product Type
Grapefruit Bowl

Description

Bowls, Color Beige, Diameter 6 in, Overall Height 1 1/2 in, Product Type Grapefruit Bowl, Capacity 10.9 oz, Pattern Camwear, Package Quantity 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.