Bowls, PK 48
Mfr # CAMDSB5487
Zoro # G615574184
product price: $139.99
/pk 48, $2.92/ea
Free Shipping & Returns
Key Features
Capacity
5 oz
Overall Height
2 3/8 in
Diameter
3 1/2 in
Color
Cranberry
Pattern
Shoreline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMDSB5487
Zoro #
G615574184
UPC #
099511345571
Country of Origin
China
Dimensions
Overall Height
2 3/8 in
Diameter
3 1/2 in
Details
Item
Bowls
Capacity
5 oz
Color
Cranberry
Pattern
Shoreline
Product Type
Bowl
Description
Bowls, Color Cranberry, Diameter 3 1/2 in, Overall Height 2 3/8 in, Product Type Bowl, Capacity 5 oz, Pattern Shoreline, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.