Bowls, PK 48
Mfr # CAMDSB9480
Zoro # G115573663
product price: $139.99
/pk 48, $2.92/ea
Free Shipping & Returns
Key Features
Capacity
9 oz
Overall Height
2 3/8 in
Diameter
4 3/8 in
Color
Speckled Gray
Material
Polyprocopolymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAMDSB9480
Zoro #
G115573663
UPC #
099511345533
Country of Origin
China
Dimensions
Overall Height
2 3/8 in
Diameter
4 3/8 in
Details
Item
Bowls
Capacity
9 oz
Color
Speckled Gray
Material
Polyprocopolymer
Pattern
Shoreline
Product Type
Large Bowl
Description
Bowls, Color Speckled Gray, Diameter 4 3/8 in, Overall Height 2 3/8 in, Product Type Large Bowl, Capacity 9 oz, Material Polyprocopolymer, Pattern Shoreline, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.