Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowls, PK 48

  • Mfr # EA35CW148

  • Zoro # G915574648


product price: $95.39
/pk 48, $1.99/ea
Free Shipping & Returns

Key Features

Capacity
8.4 oz
Overall Height
2 1/8 in
Diameter
4 in
Pattern
Camwear
Product Type
Bouillon Bowl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA35CW148
Zoro #
G915574648
UPC #
099511315307
Country of Origin
United States

Dimensions

Overall Height
2 1/8 in
Diameter
4 in

Details

Item
Bowls
Capacity
8.4 oz
Color
White
Pattern
Camwear
Product Type
Bouillon Bowl

Description

Bowls, Color White, Diameter 4 in, Overall Height 2 1/8 in, Product Type Bouillon Bowl, Capacity 8.4 oz, Pattern Camwear, Package Quantity 48

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.