Bowls, PK 48
Mfr # EAMDSB16497
Zoro # G415574537
product price: $269.99
/pk 48, $5.62/ea
Free Shipping & Returns
Key Features
Capacity
16.9 oz
Overall Height
2 3/8 in
Diameter
5 3/8 in
Material
Polypropylene
Pattern
Petal Mist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAMDSB16497
Zoro #
G415574537
UPC #
099511348343
Country of Origin
United States
Dimensions
Overall Height
2 3/8 in
Diameter
5 3/8 in
Details
Item
Bowls
Capacity
16.9 oz
Color
Navy Blue
Material
Polypropylene
Pattern
Petal Mist
Product Type
Entree Bowl
Description
Bowls, Color Navy Blue, Diameter 5 3/8 in, Overall Height 2 3/8 in, Product Type Entree Bowl, Capacity 16.9 oz, Material Polypropylene, Pattern Petal Mist, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.