Zoro Homepage

Bowls, PK 48

  • Mfr # EAMDSB5457

  • Zoro # G115574905


product price: $139.99
/pk 48, $2.92/ea
Free Shipping & Returns

Key Features

Capacity
5 oz
Overall Height
2 3/8 in
Diameter
3 1/2 in
Material
Polypropylene
Pattern
Shoreline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDSB5457
Zoro #
G115574905
UPC #
099511348220
Country of Origin
China

Dimensions

Overall Height
2 3/8 in
Diameter
3 1/2 in

Details

Item
Bowls
Capacity
5 oz
Color
Wheat
Material
Polypropylene
Pattern
Shoreline
Product Type
Small Bowl

Description

Bowls, Color Wheat, Diameter 3 1/2 in, Overall Height 2 3/8 in, Product Type Small Bowl, Capacity 5 oz, Material Polypropylene, Pattern Shoreline, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.