Zoro Homepage

Bowls, PK 48

  • Mfr # EAMDSB9457

  • Zoro # G515574994


product price: $139.99
/pk 48, $2.92/ea
Free Shipping & Returns

Key Features

Capacity
9 oz
Overall Height
2 3/8 in
Diameter
4 3/8 in
Material
Polypropylene
Pattern
Classic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDSB9457
Zoro #
G515574994
UPC #
099511348251
Country of Origin
China

Dimensions

Overall Height
2 3/8 in
Diameter
4 3/8 in

Details

Item
Bowls
Capacity
9 oz
Color
Wheat
Material
Polypropylene
Pattern
Classic
Product Type
Large Bowl

Description

Bowls, Color Wheat, Diameter 4 3/8 in, Overall Height 2 3/8 in, Product Type Large Bowl, Capacity 9 oz, Material Polypropylene, Pattern Classic, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.